This product requires certification to purchase.

5-Burner 19000 BTU Sealed Cooktop in Stainless Steel

Dacor

5-Burner 19000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #DDTG30P875NSDA
  • Item #8962119
  • Manufacturer Part #DTG30P875NS/DA
3.3 out of 5 Customer Rating
Brand image
Dacor

5-Burner 19000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #DDTG30P875NSDA
  • Item #8962119
  • Manufacturer Part #DTG30P875NS/DA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SimmerSear™ brass burners
  • Illumina™ knobs
  • SmartThings Wi-Fi connectivity
  • Auto connect to compatible ventilation through Bluetooth
  • LP conversion kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
BTU:
19000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
4 in
MBH:
19
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
887276427225
Volts:
120V
Width:
30 in
Wireless Communication:
Bluetooth/Wi-Fi