This product requires certification to purchase.

6-Element Induction Cooktop in Black

Dacor

6-Element Induction Cooktop in Black

  • Fast #
  • Part #DDTI30M977BBDA
  • Item #8962080
  • Manufacturer Part #DTI30M977BB/DA
4 out of 5 Customer Rating
Brand image
Dacor

6-Element Induction Cooktop in Black

  • Fast #
  • Part #DDTI30M977BBDA
  • Item #8962080
  • Manufacturer Part #DTI30M977BB/DA
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • VirtualFlame™
  • FlexZone®
  • 7-inch LCD control panel with SmartThings Wi-Fi connectivity
  • Chef mode guided cooking
  • Auto connect to compatible ventilation through Bluetooth
  • Residual heat indicator
  • Ceramic glass
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
21-1/4 in
Energy Star Compliant:
No
Height:
3-1/8 in
Material:
Ceramic Glass
Number of Burners:
6
Power Source:
Electric
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
887276212241
Volts:
208/240V
Watts:
4800 W
Width:
30 in
Wireless Communication:
Bluetooth/Wi-Fi