600 CFM Fan
600 CFM Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Depth:
- 16-1/2 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Product Type:
- Fan
- UPC:
- 847364005049
- Width:
- 13 in