36 in. Downdraft Range Hood in Graphite Stainless
Contemporary 36 in. Downdraft Range Hood in Graphite Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Contemporary
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless
- Depth:
- 2-3/16 in
- Energy Star Compliant:
- No
- Height:
- 30 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Interior Light:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in