47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Graphite Stainless Steel

This product has been replaced by

48 DUAL FUEL PRO-RANGE 6 BURNERS WITH GRIDDLE CONTEMPORARY GRAPHITE NG/LP
Dacor 47-7/8 in. 6-Burner Electric and Gas Freestanding Range in Graphite Stainless
Manufacturer Part #DOP48C96DLM/DA
You last purchased this on
 
Dacor

Contemporary 47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Graphite Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

48 DUAL FUEL PRO-RANGE 6 BURNERS WITH GRIDDLE CONTEMPORARY GRAPHITE NG/LP
Dacor 47-7/8 in. 6-Burner Electric and Gas Freestanding Range in Graphite Stainless
Manufacturer Part #DOP48C96DLM/DA
Dacor

Contemporary 47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Graphite Stainless Steel

  • Fast #
  • Part #DDOP48M96DLM
  • Item #7311468
  • Manufacturer Part #DOP48M96DLM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pure Steam & Steam Assist Cooking
  • Dual Four-Part Pure Convection
  • Powerful 22K BTU Dual Brass Burner
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
BTU:
22000
Burner Type:
Sealed
Capacity:
6.6 cu ft
Collection:
Contemporary
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
Control Type:
Knob
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
36-1/8 in
Ignition System:
Automatic
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
22
Material:
Brass, Cast Iron, Stainless Steel
Number of Burners:
6
Power Source:
Dual Fuel
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
208/240V
Watts:
4400 W
Weight:
650 lb
Width:
47-7/8 in