47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Graphite Stainless Steel
This product has been replaced by
Manufacturer Part #DOP48C96DLM/DA
Contemporary 47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Graphite Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 22000
- Burner Type:
- Sealed
- Capacity:
- 6.6 cu ft
- Collection:
- Contemporary
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless Steel
- Control Type:
- Knob
- Depth:
- 24 in
- Fuel Type:
- Propane
- Handle Material:
- Stainless Steel
- Height:
- 36-1/8 in
- Ignition System:
- Automatic
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 22
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING: by-products of burning gas cooking fuel with this product can expose you to Formaldehyde, which is known to the State of California to cause cancer or reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 847364019633
- Volts:
- 240/208V
- Watts:
- 4400 W
- Weight:
- 400 lb
- Width:
- 47-7/8 in