47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #DOP48C96DLS/DA
Contemporary 47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful 22K BTU Dual Brass Burner
- Pure Steam & Steam Assist Cooking
- Dual Four-Part Pure Convection
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 22000
- Burner Type:
- Sealed
- Capacity:
- 6.6 cu ft
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 24 in
- Fuel Type:
- Natural Gas
- Height:
- 36-1/8 in
- Ignition System:
- Automatic
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 22
- Material:
- Brass, Cast Iron, Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING: by-products of burning gas cooking fuel with this product can expose you to Formaldehyde, which is known to the State of California to cause cancer or reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 847364019626
- Volts:
- 208/240V
- Watts:
- 4400 W
- Weight:
- 650 lb
- Width:
- 47-7/8 in