5 Burner Sealed Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #DTG36M955FS/DA
Contemporary 5 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush Design, All Brass Burners
- 18.5K BTU Dual Burner
- Wi-Fi & Hood Connectivity?
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18500
- Burner Type:
- Sealed
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 6 in
- Ignition System:
- Electronic Ignition
- MBH:
- 18.5
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: by-products of burning gas cooking fuel with this product can expose you to Formaldehyde, which is known to the State of California to cause cancer or reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Dacor iQ Kitchen
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 847364019459
- Volts:
- 120V
- Width:
- 36 in