9 Burner Induction Cooktop in Black
This product has been replaced by
Manufacturer Part #DTI36M977BB/DA
Contemporary 9 Burner Induction Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FlexZone - Large open area offers flexibility for cooking
- 7" touch LCD control allows you to view cooking videos and recipes on your cooktop
- Virtual Flame
Specifications
- ADA Compliant:
- No
- AMP:
- 45
- Burner Type:
- Induction
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- MBH:
- 3.6
- Number of Elements:
- 6
- Power Source:
- Electric
- Size:
- 36 in
- Smart Home Compatibility:
- Dacor iQ Kitchen
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 4800 W
- Weight:
- 60 lb
- Width:
- 36 in