Single Electric Wall Oven with Flush Handle in Stainless Steel
Distinctive® Single Electric Wall Oven with Flush Handle in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.8 cu ft
- Collection:
- Distinctive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/2 in
- Height:
- 27-3/4 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- UPC:
- 847364011590
- Volts:
- 208/240V
- Width:
- 30 in