This product requires certification to purchase.

Griddle Accessory for DYRTP366SLP 36 in. Gas Rangetop

Dacor

Griddle Accessory for DYRTP366SLP 36 in. Gas Rangetop

  • Fast #
  • Part #DAG36
  • Item #7173175
  • Manufacturer Part #AG36
4.8 out of 5 Customer Rating
Brand image
Dacor

Griddle Accessory for DYRTP366SLP 36 in. Gas Rangetop

  • Fast #
  • Part #DAG36
  • Item #7173175
  • Manufacturer Part #AG36
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DYRTP366SLP 36 in Gas Rangetop
GSA Approved:
No
Material:
Cast Aluminum
NSF Certified:
No
UL Listed:
No
UPC:
847364012436