48 in. 6 Burner Dual Fuel Range with Griddle in Silver
Heritage Series 48 in. 6 Burner Dual Fuel Range with Griddle in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 8 cu ft
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-7/8 in
- Fuel Type:
- Propane, Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 36-1/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 887276740270
- Volts:
- 240V
- Watts:
- 3500 W
- Width:
- 47-7/8 in