This product requires certification to purchase.

17-63/100 in. 9.5 cu. ft. Column Refrigerator in Panel Ready

Dacor

Modernist 17-63/100 in. 9.5 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #DDRZ18980LAPDA
  • Item #8961984
  • Manufacturer Part #DRZ18980LAP/DA
3.2 out of 5 Customer Rating
Brand image
Dacor

Modernist 17-63/100 in. 9.5 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #DDRZ18980LAPDA
  • Item #8961984
  • Manufacturer Part #DRZ18980LAP/DA
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
9.5 cu ft
Collection:
Modernist
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Depth:
23-13/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.5 cu ft
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
9.5 cu ft
UL Listed:
No
UPC:
887276202198
Volts:
115V
Weight:
289 lb
Width:
17-3/4 in