18 in. Door Panel Kit for DRZ18980LAP
Modernist 18 in. Door Panel Kit for DRZ18980LAP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- DRZ18980LAP/DA
- Collection:
- Modernist
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit, Column Kit
- UL Listed:
- No
- UPC:
- 887276249643
- Weight:
- 25 lb
- Width:
- 18 in