This product requires certification to purchase.

9-Element Induction Electric Cooktop in Black

Dacor

Modernist 9-Element Induction Electric Cooktop in Black

  • Fast #
  • Part #DDTI36M977BBDA
  • Item #8961971
  • Manufacturer Part #DTI36M977BB/DA
5 out of 5 Customer Rating
Brand image
Dacor

Modernist 9-Element Induction Electric Cooktop in Black

  • Fast #
  • Part #DDTI36M977BBDA
  • Item #8961971
  • Manufacturer Part #DTI36M977BB/DA
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Virtual flame
  • FlexZone - large open area offers flexibility for cooking
  • 7" touch LCD control allows you to view cooking videos and recipes on your cooktop
  • Five fully operational induction cooking zones that deliver up to 4800 W of boost power ensuring quick boiling and ultra intense searing
  • LED lights signal when the cooking zone is in use for extra safety
  • Auto connected hood
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
45
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Collection:
Modernist
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
21-1/4 in
Energy Star Compliant:
Yes
Height:
4 in
MBH:
3.6
Number of Burners:
9
Power Source:
Electric
UL Listed:
No
UPC:
887276212258
Volts:
208/240V
Watts:
4800 W
Width:
36 in