This product requires certification to purchase.

Panel Kit for DRF487500AP/DA

Dacor

Panel Kit for DRF487500AP/DA

  • Fast #
  • Part #DRAT48AMAAMSDA
  • Item #10053774
  • Manufacturer Part #RAT48AMAAMS/DA
3.2 out of 5 Customer Rating
Brand image
Dacor

Panel Kit for DRF487500AP/DA

  • Fast #
  • Part #DRAT48AMAAMSDA
  • Item #10053774
  • Manufacturer Part #RAT48AMAAMS/DA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
DRF487500AP/DA
Color Finish Category:
Greys
Color Finish Name:
Graphite
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Panel Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
887276734750
Width:
48 in