1.1 cu. ft. 850 W Convertible Over-the-Range Microwave in Silver Stainless Steel
Professional 1.1 cu. ft. 850 W Convertible Over-the-Range Microwave in Silver Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless; 300 CFM Ventilation
- 6" to 12" adjustable centers
- Over the Range Microwave
- Ceramic cartridge
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.1 cu ft
- Collection:
- Professional
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Stainless Steel
- Control Type:
- Touch
- Depth:
- 15-1/4 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 16-1/4 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Over the Range
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 850 W
- Width:
- 29-15/16 in