29-3/4 x 24-1/2 in. 30A 4.8 cu. ft. Drop Down Single Oven in Stainless Steel
Professional 29-3/4 x 24-1/2 in. 30A 4.8 cu. ft. Drop Down Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steam-assist oven
- Dual four-part pure convection system
- BrightVue™ LED & halogen lighting
- 7-inch LCD control panel with SmartThings Wi-Fi connectivity
- Chef mode guided cooking
- Digital temperature probe
- Self-clean oven
- Soft Shut™ hinge
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.8 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 24-1/2 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 28-7/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 887276760759
- Volts:
- 208/240V
- Watts:
- 4400 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi