1100 CFM Blower
Renaissance® 1100 CFM Blower
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 4.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 1100 ft3/min
- Collection:
- Renaissance®
- Depth:
- 19 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 16 in
- Indoor Outdoor:
- Indoor
- Product Type:
- Blower
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 15-3/4 in