This product requires certification to purchase.

1200 CFM Ventilation System in Stainless Steel

Dacor

Renaissance 1200 CFM Ventilation System in Stainless Steel

  • Fast #
  • Part #DRNIVS2
  • Item #7101334
  • Manufacturer Part #RNIVS2
4.6 out of 5 Customer Rating
Brand image
Dacor

Renaissance 1200 CFM Ventilation System in Stainless Steel

  • Fast #
  • Part #DRNIVS2
  • Item #7101334
  • Manufacturer Part #RNIVS2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
1200
Collection:
Renaissance
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
18-1/2
Duct Size:
10 in;3-1/4 in x 10 in;8 in
Energy Star Compliant:
No
Filter Type:
Baffle
GSA Approved:
No
Height:
8-7/8
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Product Type:
Ventilation System
UL Listed:
No
UPC:
847364015840
Vent Duct Shape:
Round
Volts:
120V
Width:
30-1/4