24 in. Warming Drawer in Panel Ready
Renaissance 24 in. Warming Drawer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Illuminated Electronic Control Panel with LED Light Indicators for precise control
Specifications
- AMP:
- 15
- Capacity:
- 1.42 cu ft
- Collection:
- Renaissance
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 23-5/8 in
- Height:
- 9-1/16 in
- UPC:
- 847364002901
- Volts:
- 120V
- Width:
- 24 in