Integrated Hood Liner for RNIVS2 and RNIVSR2 Integrated Ventilation Systems in Stainless Steel
Renaissance® Integrated Hood Liner for RNIVS2 and RNIVSR2 Integrated Ventilation Systems in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RNIVS2 and RNIVSR2 Integrated Ventilation Systems
- Collection:
- Renaissance®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 21 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 2 in
- Material:
- Stainless Steel
- Product Type:
- Integrated Hood Liner
- UL Listed:
- No
- UPC:
- 847364016236
- Volts:
- 120V
- Width:
- 45 in