This product requires certification to purchase.

29-3/4 x 24-1/2 in. 50A 9.6 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Silver Stainless

Dacor

Transitional 29-3/4 x 24-1/2 in. 50A 9.6 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Silver Stainless

  • Fast #
  • Part #DDOB30T977DSDA
  • Item #10053736
  • Manufacturer Part #DOB30T977DS/DA
5 out of 5 Customer Rating
Brand image
Dacor

Transitional 29-3/4 x 24-1/2 in. 50A 9.6 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Silver Stainless

  • Fast #
  • Part #DDOB30T977DSDA
  • Item #10053736
  • Manufacturer Part #DOB30T977DS/DA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Steam-assist oven
  • Dual four-part pure convection system
  • BrightVue™ LED & halogen lighting
  • 7-inch LCD control panel with SmartThings Wi-Fi connectivity
  • Chef mode guided cooking
  • Digital temperature probe
  • Self-clean oven
  • SoftShut™ hinges
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
Automatic Shut-Off:
No
Capacity:
9.6 cu ft
Collection:
Transitional
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver Stainless
Control Type:
Touch
Depth:
24-1/2
Door Style:
Drop Down
Energy Star Compliant:
No
Handle Material:
Stainless Steel
Height:
51-1/2
Installation Type:
Built-in, Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
887276760605
Volts:
240/208V
Watts:
4400
Width:
29-3/4
Wireless Communication:
Wi-Fi