This product requires certification to purchase.

1/2 x 5/8 in. Push x Compression Supply Stop Valve in Chrome Plated

dahl Valve

1/2 x 5/8 in. Push x Compression Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #D510QG34343
  • Item #3910901
  • Manufacturer Part #510-QG3-43-43
5 out of 5 Customer Rating
Brand image
dahl Valve

1/2 x 5/8 in. Push x Compression Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #D510QG34343
  • Item #3910901
  • Manufacturer Part #510-QG3-43-43
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Assemble a custom dual shut-off valve using two standard 5/8 inlet compression supply stops
  • Slash your cost of dual shut-off inventory
  • Each universal tee enables dozens of dual shut-off configurations
  • Valves swivel to any orientation for ideal position of handle or outlet
  • Whether it's for residential or commercial applications, look to dahl for your solution
  • Every valve is tested before leaving our factory
  • Hundreds of models available
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1061
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Recommended Valve Application:
Residential
UPC:
773341903216
Valve Body Material:
Brass
Valve Size:
1/2 in x 5/8 in
Weight:
0.45 lb