1/2 x 5/8 x 5/8 in. Chrome PEX Crimp x Compression x Compression Tee
1/2 x 5/8 x 5/8 in. Chrome PEX Crimp x Compression x Compression Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Can be used with any 5/8 Comp inlet valve to create your own Dual shut-off
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM F-1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Compression PEX
- End Connection 3:
- Compression PEX
- End Connections:
- PEX Crimp x Compression PEX x Compression PEX
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in x 5/8 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Chrome
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- UPC:
- 773341909553