3/4 in. x 25 ft. Galvanized Steel Hanger Strap
3/4 in. x 25 ft. Galvanized Steel Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perforated strapping, packaged in dispenser cartons, for hanging pipe.
- Made in Canada with American materials
- No "razor wire" sharp edges
- Smooth wavy edges make it easier to bend and give uniform strength with no weakness at the holes so it won't kink.
- All styles come in color coded dispenser package with easy identification.
- Load ratings on package ensure correct applications.
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- FM Approved:
- No
- Gauge (metal):
- 24
- IAPMO Listed:
- No
- Length:
- 25
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- UPC:
- 773341600276
- Width:
- 3/4
- Work Load Limit:
- 130