This product requires certification to purchase.

3/8 in. Compression x Female 90 Degree Brass Elbow

dahl Valve

3/8 in. Compression x Female 90 Degree Brass Elbow

  • Fast #
  • Part #D6203104F
  • Item #4800785
  • Manufacturer Part #6203104F
5 out of 5 Customer Rating
Brand image
dahl Valve

3/8 in. Compression x Female 90 Degree Brass Elbow

  • Fast #
  • Part #D6203104F
  • Item #4800785
  • Manufacturer Part #6203104F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • A variety of hydronic heating and end-of-line applications for potable water plumbing systems
  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Elbow Degree:
90 °
End Connection 1:
Compression
End Connection 2:
Female
End Connections:
Compression x Female
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
773341906125