This product requires certification to purchase.

5/8 in x 3/8 in Comp Lavatory Supply Kit with 16 in. Hose

dahl Valve

5/8 in x 3/8 in Comp Lavatory Supply Kit with 16 in. Hose

  • Fast #
  • Part #DE332277
  • Item #3910868
  • Manufacturer Part #E33-2277
5 out of 5 Customer Rating
Brand image
dahl Valve

5/8 in x 3/8 in Comp Lavatory Supply Kit with 16 in. Hose

  • Fast #
  • Part #DE332277
  • Item #3910868
  • Manufacturer Part #E33-2277
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8
Fitting Size 2:
3/8
Fitting Sizes:
5/8 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Type:
DE332277
UPC:
773341902219
Water Supply Connector Type:
Sink