1/2 x 1/4 in. Supply Box
Mini-Ball™ 1/2 x 1/4 in. Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The original 1/4 turn outlet box valve for washing machines
- Includes shank nut
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Lifetime Warranty
Documents
Specifications
- Collection:
- Mini-Ball™
- Connection Size:
- 1/2
- Fire Rated:
- No
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 773341904701
- Water Hammer Arrestor Included:
- No