This product requires certification to purchase.

1/2 x 3/8 in. F1960 x OD Compression Loose Key Angle Supply Stop Valve in Chrome Plated

dahl Valve

Mini-Ball™ 1/2 x 3/8 in. F1960 x OD Compression Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #D611PRPX33114WHABA
  • Item #4377390
  • Manufacturer Part #611-PRPX3-31-14WHA-BAG
4 out of 5 Customer Rating
Brand image
dahl Valve

Mini-Ball™ 1/2 x 3/8 in. F1960 x OD Compression Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #D611PRPX33114WHABA
  • Item #4377390
  • Manufacturer Part #611-PRPX3-31-14WHA-BAG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Water Hammer Arresters absorb the shock wave, and subsequent banging pipes, created by quick-closing valves in washing machines, single lever kitchen faucets, dishwashers, toilets and icemakers.
  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
F1960
End Connection 2
OD Compression
End Connections
F1960 x OD Compression
Length
2-7/10 in
Pressure - Maximum
250 psi
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Collection
Mini-Ball™
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Zinc
Handle Type
Loose Key
Material
Brass
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61 Annex G
ASSE Standards
ASSE 1010
ASTM
ASTM F-1960
CSA Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61 Annex G
NSF Certified
Yes
UL Listed
No