1/2 x 3/8 x 3/8 in. FIPT x OD Compression x OD Compression Dual Supply Stop Valve in Polished Chrome
Mini-Ball™ 1/2 x 3/8 x 3/8 in. FIPT x OD Compression x OD Compression Dual Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A valve assembly with 2 shut-off valves that installs at the end of the line and splits the water supply to 2 fixtures with each having their own shut-off valve so the other fixture is still functional if one is shut off for any reason.
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- FPT x OD Compression x OD Compression
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 773341905036
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in x 3/8 in x 3/8 in
- Valve Type:
- Dual Supply Stop Valve