3/4 in. MGHT x FGHT Boiler Drain Valve
Mini-Ball™ 3/4 in. MGHT x FGHT Boiler Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valves with garden hose connection for garden hose hook-up outside of house, washing machine shut-off valves, or boiler/hot water tank drain valves
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Lifetime warranty
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- Mini-Ball™
- End Connection 1:
- MGHT
- End Connection 2:
- FGHT
- End Connections:
- MGHT x FGHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- UPC:
- 773341408452
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 3/4 in
- Valve Type:
- Boiler Drain Valve