3/8 in. OD Compression Lever Straight Supply Stop Valve in Chrome Plated
Mini-Ball™ 3/8 in. OD Compression Lever Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Enables user to "Retrofit" a valve onto an adapter where there is no valve or an old valve that is difficult to operate but not leaking
- Made in Canada with American materials
- Every valve is tested before leaving our factory
- Lifetime warranty
- Easy to install
- Another unique solution developed by dahl
- Hundreds of models available
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Residential
- UPC:
- 773341900260
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.55