This product requires certification to purchase.

Washing Machine Copper Supply Box

dahl Valve

Mini-Ball™ Washing Machine Copper Supply Box

  • Fast #
  • Part #D6210804PK2
  • Item #3918861
  • Manufacturer Part #621-08-04PK2
3.3 out of 5 Customer Rating
Brand image
dahl Valve

Mini-Ball™ Washing Machine Copper Supply Box

  • Fast #
  • Part #D6210804PK2
  • Item #3918861
  • Manufacturer Part #621-08-04PK2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The original 1/4 turn outlet box valve for washing machines
  • Includes valve with red and blue handles
  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Lifetime Warranty
  • Requires Certification

Documents


Specifications

Box Material:
Brass
Collection:
Mini-Ball™
Connection Size:
1/2
Fire Rated:
No
NSF:
NSF 61-G
NSF Certified:
Yes
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
773341907368