This product requires certification to purchase.

10 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 460/3

Daikin

10 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 460/3

  • Fast #
  • Part #GDAQ12034
  • Item #11609724
  • Manufacturer Part #DAQ12034
3.5 out of 5 Customer Rating
Brand image
Daikin

10 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 460/3

  • Fast #
  • Part #GDAQ12034
  • Item #11609724
  • Manufacturer Part #DAQ12034
3.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
120000 Btu/H
Coil Type:
Aluminum Fin
Horsepower:
1 hp
Liquid Line (OD):
5/8 in
Phase:
Three Phase
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Tonnage:
10 Ton
Volts:
460V
Width:
60-15/32 in