10 Ton Two Stage R-410A Commercial Heat Pump Condenser
10 Ton Two Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two-stage energy efficient compressor with internal pressure relief valve
- High-capacity, steel-cased, bi-flow heat pump filter drier
- Liquid refrigerant return protection
- Check flowrater heating mode expansion device
- Reliable, time-initiated, temperature terminated defrost control
- High and low pressure switches
- Discharge line muffler
- Brass liquid and suction line service valves mounted at a 90° angle with sweat connections and service ports
- High-efficiency copper tube / aluminum fin coil
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 115000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 84 dB
- Depth:
- 35-1/2
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 55
- Height:
- 41-1/2
- Horsepower:
- 1 hp
- IEER:
- 14.5
- IEER Range:
- 14.0 - 99.9
- Liquid Line (OD):
- 5/8
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Width:
- 35-1/2