This product requires certification to purchase.

12,000 BTU - Concealed Mount - Multi-Zone Heat Pump - 208/230V

Daikin

12,000 BTU - Concealed Mount - Multi-Zone Heat Pump - 208/230V

  • Fast #
  • Part #DFDMQ12RVJU
  • Item #7642552
  • Manufacturer Part #FDMQ12RVJU
4.8 out of 5 Customer Rating
Brand image
Daikin

12,000 BTU - Concealed Mount - Multi-Zone Heat Pump - 208/230V

  • Fast #
  • Part #DFDMQ12RVJU
  • Item #7642552
  • Manufacturer Part #FDMQ12RVJU
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • External Static Pressure .6 in WG
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
9.1, 15, 7.5, 0.73
Application:
Commercial, Residential
BTU:
12000
BTU Cooling Rating:
10800 Btu/h
BTU Heat Rating:
13600 Btu/h
CFM:
392 ft3/min
Compressor Type:
Inverter
Decibel Rating (dB):
33 dB
Depth:
31-1/2 in
EER:
11.6
Energy Star Compliant:
No
HSPF:
10.6
HVAC System Type:
Cooling Only
Height:
9-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Concealed Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
392 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.4
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
64 lb
Width:
27-9/16 in
Zones:
1