This product requires certification to purchase.

12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Daikin

12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTXR12TVJUW
  • Item #8102407
  • Manufacturer Part #FTXR12TVJUW
4.9 out of 5 Customer Rating
Brand image
Daikin

12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTXR12TVJUW
  • Item #8102407
  • Manufacturer Part #FTXR12TVJUW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • IR controller included
  • 3-D airflow - Auto-swing (up, down and right, left)
  • Intelligent eye occupancy sensor
  • Titanium apatite photo catalytic air purifying filter technology
  • Hot start technology
  • Auto-restart (after power failure)
  • Weekly Timer (Up to 4 events per day)
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
9.1, 15, 7.5, 0.15, 0.19
Application:
Residential
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
13500 Btu/h
CFM:
131
Decibel Rating (dB):
45 dB
Depth:
8-3/8
EER:
11.0
HSPF:
10.0
HVAC System Type:
Heat Pump
Height:
11-15/16
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
12
Max CFM:
395
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
3/8
Tonnage:
1 Ton
Volts:
208/230V
Weight:
27
Width:
39-5/16
Zones:
1