12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall Mount
- 12,000 BTU
Specifications
- A2L Compatible:
- No
- AMP:
- 0.17, 0.73, 12, 13, 15
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 13200 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CFM:
- 1144
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 50 dB
- Depth:
- 11-3/16
- EER:
- 11.7
- Energy Star Compliant:
- No
- HSPF:
- 10.8
- HVAC System Type:
- Heat Pump
- Height:
- 21-5/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Max CFM:
- 1144
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 130
- Weight:
- 70
- Width:
- 26-9/16
- Zones:
- 1