This product requires certification to purchase.

12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Multi-Zone

Daikin

12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #DFFQ12LVJUNG
  • Item #7539525
  • Manufacturer Part #FFQ12LVJU-NG
3.3 out of 5 Customer Rating
Brand image
Daikin

12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #DFFQ12LVJUNG
  • Item #7539525
  • Manufacturer Part #FFQ12LVJU-NG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU Cooling Rating:
12000 Btu/h
CFM:
353 ft3/min
Decibel Rating (dB):
38.5 dB
Depth:
22-5/8 in
Energy Star Compliant:
No
Height:
11-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
Suction Line (OD):
3/8 in
Volts:
208/230V
Width:
22-5/8 in