14.5 SEER 1.5 Tons R-410A Heat Pump Condenser
14.5 SEER 1.5 Tons R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IR controller included
- 3-D airflow - Auto-swing (up, down and right, left)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Weekly Timer (Up to 4 events per day)
- Hot start technology
- Auto-restart (after power failure)
- Titanium apatite photo catalytic air purifying filter technology
- Intelligent eye occupancy sensor
Specifications
- AMP:
- 15
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000
- BTU Heat Rating:
- 20000
- CFM:
- 350 ft3/min
- Communicating:
- Communicating
- Decibel Rating (dB):
- 46 dB
- Depth:
- 8-3/8 in
- EER:
- 9.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.8
- Height:
- 11-15/16 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Steel
- Max CFM:
- 1000 cfm
- Origin:
- Global
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- SEER:
- 14.5
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 42 W
- Weight:
- 27 lb
- Width:
- 39-5/16 in