This product requires certification to purchase.

12 MBH Wall Mount Outdoor 1 Tons Mini-Split Single-Zone

Daikin

15 Series 12 MBH Wall Mount Outdoor 1 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRXN12NMVJU
  • Item #7014072
  • Manufacturer Part #RXN12NMVJU
3.8 out of 5 Customer Rating
Brand image
Daikin

15 Series 12 MBH Wall Mount Outdoor 1 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRXN12NMVJU
  • Item #7014072
  • Manufacturer Part #RXN12NMVJU
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 15 Amps
  • Requires Certification
  • Green


Specifications

AMP:
0.20, 0.21, 10.1, 8.5
Application:
Ductless Mini-Splits
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
Collection:
15 Series
Compressor Type:
Swing
Decibel Rating (dB):
49 dB
Depth:
11-13/100 in
EER:
10.5
Energy Star Compliant:
Yes
HSPF:
8.2
Height:
21-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
49 ft
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
1243 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
60 lb
Width:
26-14/25 in
Zones:
1