9 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone
15 Series 9 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- AMP:
- 10
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 403 ft3/min
- Collection:
- 15 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 43 dB
- Depth:
- 8-3/4 in
- EER:
- 10.4
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 26-9/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 11.5 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Weight:
- 18 lb
- Width:
- 30-13/40 in
- Zones:
- 1