15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 260k BTU/H - 208-230/3
15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 260k BTU/H - 208-230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Blower Type:
- Direct Drive - Standard Static
- Factory Std. Refrigerant Charge:
- 195
- Height:
- 54-1/2
- Phase:
- Three Phase
- Refrigerant:
- R-32
- Tonnage:
- 15 Ton
- Volts:
- 208/230V