This product requires certification to purchase.

15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 360k BTU/H - 208-230/3

Daikin

15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 360k BTU/H - 208-230/3

  • Fast #
  • Part #GDSG1803DM00001S
  • Item #11609753
  • Manufacturer Part #DSG1803DM00001S
5 out of 5 Customer Rating
Brand image
Daikin

15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 360k BTU/H - 208-230/3

  • Fast #
  • Part #GDSG1803DM00001S
  • Item #11609753
  • Manufacturer Part #DSG1803DM00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AFUE:
81.00 %
Blower Type:
Direct Drive - Standard Static
Factory Std. Refrigerant Charge:
195.00 oz
Height:
54-1/2 in
Phase:
Three Phase
Refrigerant:
R-32
Tonnage:
15 Ton
Volts:
208/230V