This product requires certification to purchase.

15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 400k BTU/H - 208-230/3

Daikin

15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 400k BTU/H - 208-230/3

  • Fast #
  • Part #GDSG1803DH00001S
  • Item #11609751
  • Manufacturer Part #DSG1803DH00001S
3.5 out of 5 Customer Rating
Brand image
Daikin

15 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 400k BTU/H - 208-230/3

  • Fast #
  • Part #GDSG1803DH00001S
  • Item #11609751
  • Manufacturer Part #DSG1803DH00001S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AFUE:
81.00 %
Blower Type:
Direct Drive - Standard Static
Factory Std. Refrigerant Charge:
195.00 oz
Height:
52-1/2 in
Phase:
Three Phase
Refrigerant:
R-32
Tonnage:
15 Ton
Volts:
208/230V