17 SEER INDR 12MBH WM H/P SILV
17 SEER INDR 12MBH WM H/P SILV
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- IR controller included
- 3-D airflow - Auto-swing (up, down and right, left)
- Intelligent eye occupancy sensor
- Titanium apatite photo catalytic air purifying filter technology
- Hot start technology
- Auto-restart (after power failure)
- Weekly Timer (Up to 4 events per day)
Specifications
- A2L Compatible:
- No
- Application:
- Ductless Mini-Splits
- CFM:
- 335
- Depth:
- 8-3/8
- HVAC System Type:
- Heat Pump
- Height:
- 11-15/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Type:
- DFTXR12TVJUS
- Volts:
- 208/230V
- Width:
- 39-5/16