12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
17 Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- AHRI Certified
- Frequency: 60 Hz
- Operating Range - Cooling (50° - 114.8° F)
- Recommended Breaker Size: 15 Amps
- Parts Warranty: 5 Years
Specifications
- Application:
- Ductless Mini-Splits
- BTU:
- 12000
- CEC Compliant:
- Not for Sale in CA
- Collection:
- 17 Series
- Decibel Rating (dB):
- 48 dB
- Depth:
- 10-3/4 in
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 25-15/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Width:
- 25-15/16 in
- Zones:
- 1