9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
17 Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Operating Range - Cooling (50° - 114.8° F)
Specifications
- AMP:
- 6.95, 15, 6.75, 0.19, 0.20
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 8800 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- 17 Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 46 dB
- Depth:
- 10-3/4 in
- EER:
- 11
- HSPF:
- 9
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 900 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 53 lb
- Width:
- 25-15/16 in
- Zones:
- 1