This product requires certification to purchase.

18,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 208/230V

Daikin

18,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFCQ18TAVJU
  • Item #10031204
  • Manufacturer Part #FCQ18TAVJU
5 out of 5 Customer Rating
Brand image
Daikin

18,000 BTU - Ceiling Cassette - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFCQ18TAVJU
  • Item #10031204
  • Manufacturer Part #FCQ18TAVJU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
18000 Btu/h
CFM:
742
Decibel Rating (dB):
36 dB
Depth:
33-1/16
HVAC System Type:
Heat Pump
Height:
10-1/16
Liquid Line (OD):
3/8
Max CFM:
2682
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
18.6
Suction Line (OD):
5/8
Tonnage:
1.5 Ton
Volts:
208/230V
Width:
33-1/16